Crouse Hinds (Eaton) ECLK336 Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 in x 36 in. | Graybar Store
Crouse Hinds (Eaton) - Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 in x 36 in. - ECLK336
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Coupling, Brass with Bronze Braid, Rigid/IMC Conduit, Male/Female, 1 in x 36 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: ECLK336
    SKU: 88070186
    $1,033.04
    Checking Pricing
         
    Trade Size (Inches):1 in.
    Listings - Approvals:NEC; UL
    Gender:Female; Male
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # ECLK336
    • Gender Female; Male
    • Type Hazardous Location, Male/Female
    • Listings - Approvals NEC; UL
    • Materials Forged Brass
    Product Overview:
    Eaton® ECLK Explosionproof Coupling, Brass, Listings - Approvals: NEC; UL, Trade Size (Inches): 1 in, Female; Male, Throat Type: Insulated