Hubbell Wiring Device - Kellems S3625 Brass Floor Box Duplex Receptacle Cover with Screw Lid | Graybar Store
Hubbell Wiring Device - Kellems - Brass Floor Box Duplex Receptacle Cover with Screw Lid - S3625
+ / - Hover over image to Zoom
Other Views

    Brass Floor Box Duplex Receptacle Cover with Screw Lid

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S3625
    SKU: 88128991
    $48.14
    Checking Pricing
         
    Use With:1-Gang Rectangular Openings
    Opening:Duplex Receptacle-Screw
    No. of Gangs:1-Gang
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S3625
    • Material Finish Brass
    • Materials Brass
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle-Screw
    • Use With 1-Gang Rectangular Openings
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass rectangular floor box cover with screw lid for (1) duplex receptacle.
    • Dimensions: 4.16 L x 2.99 W inches
    • Screw Mount
    • Service Type: carpet/tile