Thomas and Betts P 60 3/4 MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, 3/4 in. NPS Plug | Graybar Store
     
Thomas and Betts - MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, 3/4 in. NPS Plug - P 60 3/4
+ / - Hover over image to Zoom
Other Views

    MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, 3/4 in. NPS Plug

    Manufacturer: Thomas and Betts
    Manufacturer #: P 60 3/4
    SKU: 88255316
    $53.25
    Checking Pricing
         
    Color:Brass
    Opening:3/4 in. NPS Plug
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 60 3/4
    • Color Brass
    • Materials Metallic
    • Opening 3/4 in. NPS Plug
    • Series MopTite
    Product Overview:
    Brass round cover plate with (1) 3/4 in. NPS plug opening for use with 68-P Series floor boxes.
    • Polished finish
    • 4 in. outside diameter
    • Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws