Thomas and Betts P 60 DS MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, Duplex Receptacle-Individual Flip Lids | Graybar Store
Thomas and Betts - MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, Duplex Receptacle-Individual Flip Lids - P 60 DS
+ / - Hover over image to Zoom
Other Views

    MopTite® Floor Box Cover, Metallic, 68 and 600 Series Floor Boxes, Round, Brass, Duplex Receptacle-Individual Flip Lids

    Manufacturer: Thomas and Betts
    Manufacturer #: P 60 DS
    SKU: 88255329
    $79.51
    Checking Pricing
         
    Color:Brass
    Opening:Duplex Receptacle (Individual Lift Lids)
    Shape:Round
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 60 DS
    • Color Brass
    • Materials Metallic
    • Opening Duplex Receptacle (Individual Lift Lids)
    • Series MopTite
    • Shape Round
    • For Use With 68 and 600 Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass round duplex receptacle cover plate with individual lift lids for use with 68-P Series floor boxes.
    • Polished finish
    • 4 in. outside diameter
    • Individual lift lids
    • Furnished complete with sealing gasket and 8-32 x 7/16 in. brass screws