Wiremold (Legrand) 827C Brass Carpet Flange 2-Gang Omnibox Series | Graybar Store
Wiremold (Legrand) - Brass Carpet Flange 2-Gang Omnibox Series - 827C
+ / - Hover over image to Zoom
Other Views

    Brass Carpet Flange 2-Gang Omnibox Series

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 827C
    SKU: 88318938
    $116.84
    Checking Pricing
         
    No. of Gangs:2-Gang
    Use With:880S2FC or 880M2FC Floor Boxes
    Mounting Type:Screw On Type
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 827C
    • Materials Brass
    • Mounting Type Screw On Type
    • No. of Gangs 2-Gang
    • Use With 880S2FC or 880M2FC Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    2-Gang screw mount brass carpet plate for use on 880S2FC or 880M2FC floor boxes.
    • UL Listed for tile, terrazzo, polished concrete, wood and carpet floors
    • Brass covers and flanges are not interchangeable with aluminum or non-metallic covers and flanges