Thomas and Betts P 64 2G CP Brass Carpet Plate | Graybar Store
Thomas and Betts - Brass Carpet Plate - P 64 2G CP
+ / - Hover over image to Zoom
Other Views

    Brass Carpet Plate

    Manufacturer: Thomas and Betts
    Manufacturer #: P 64 2G CP
    SKU: 88255352
    $161.38
    Checking Pricing
         
    No. of Gangs:2
    Use With:640 and 840 Series Boxes
    Opening:Device (2)
    Color:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # P 64 2G CP
    • Color Brass
    • Materials Brass
    • No. of Gangs 2
    Product Overview:
    2-Gang flush metallic service floor box with brass finish.