Wiremold (Legrand) 1043B Brass Blanking Plate with 2 in. Threaded Base | Graybar Store
Wiremold (Legrand) - Brass Blanking Plate with 2 in. Threaded Base - 1043B
+ / - Hover over image to Zoom
Other Views

    Brass Blanking Plate with 2 in. Threaded Base

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 1043B
    SKU: 88279943
    $26.46
    Checking Pricing
         
    Material Finish:Brass
    Product Includes:Threaded Base for 2 in. IPS
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 1043B
    • Material Finish Brass
    • Product Includes Threaded Base for 2 in. IPS
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Brass blanking plate with threaded base for 2 inch internal pipe size.
    • 2 inch or 51 mm IPS