Electric Motion EM2025 Braided Tinned Copper Wire | Graybar Store
Electric Motion - Braided Tinned Copper Wire - EM2025
+ / - Hover over image to Zoom
Other Views

    Braided Tinned Copper Wire

    Manufacturer: Electric Motion
    Manufacturer #: EM2025
    SKU: 99476211
    $91.35
    Checking Pricing
         
    Length:25 ft.
    Hole Size:1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM2025
    • Hole Size 1/4 in.
    • Length 25 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Braided Tinned Copper Wire, Length: 25 ft, Copper