Panduit SE75P-CR0 Braided Expandable Sleeving | Graybar Store
Panduit - Braided Expandable Sleeving - SE75P-CR0
+ / - Hover over image to Zoom
Other Views

    Braided Expandable Sleeving

    Manufacturer: Panduit
    Manufacturer #: SE75P-CR0
    SKU: 99432280
    $173.30
    Checking Pricing
         
    Color:Black
    Length:100 ft.
    Material:Polyethylene Terephthalate
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # SE75P-CR0
    • Color Black
    • Type Fray-Resistant Braided Expandable Sleeving
    • Length 100 ft.
    Product Overview:
    SE25P Braided Expandable Sleeving, Black, Length: 100 ft, Polyethylene Terephthalate