Brady 3PS-125-2-WT Brady Snap-On™ Pipe Marker, White | Graybar Store
Brady - Brady Snap-On™ Pipe Marker, White - 3PS-125-2-WT
+ / - Hover over image to Zoom
Other Views

    Brady Snap-On™ Pipe Marker, White

    Manufacturer: Brady
    Manufacturer #: 3PS-125-2-WT
    SKU: 99448241
    $1,327.54
    Checking Pricing
         
    Material Types:Polyolefin
    Packaging:2,500 Labels Per Package
    Wire Size:22 to 16 AWG
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 3PS-125-2-WT
    • Color White
    • Material Types Polyolefin
    • Wire Size 22 to 16 AWG
    • For Use With 1244, 1344, 2461, 3481, 6441, 300X, 360X and 600X-Plus II, Tagus T200 and T300, Thermal, Sleeve & Datab, IP300, IP600, BBP72, BradyPrinter PR Plus
    • Packaging 2,500 Labels Per Package
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    White PermaSleeve® wire marking sleeve, 2.0 inch x