Brady - Brady Plug Lockout - Large - 65675
+ / - Hover over image to Zoom
Other Views

Brady Plug Lockout - Large

Manufacturer: Brady
Manufacturer #: 65675
SKU: 91014845
Checking Pricing
     
Packaging:1 Device
Color:Red
Dimensions:4.61 in W x 7 in L x 4.61 in D
Voltage (Volts):220/550 V
Safety Factor:OSHA 1910.147
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer Brady
  • Manufacturer # 65675
  • Color Red
  • Dimensions 4.61 in W x 7 in L x 4.61 in D
  • Voltage (Volts) 220/550 V
  • Safety Factor OSHA 1910.147
  • Packaging 1 Device
Product Overview:
Red, Polypropylene Brady plug device for 220V plugs.