Brady 65674 Brady Plug Lockout - Small | Graybar Store
Brady - Brady Plug Lockout - Small - 65674
+ / - Hover over image to Zoom
Other Views

    Brady Plug Lockout - Small

    Manufacturer: Brady
    Manufacturer #: 65674
    SKU: 91014844
    $15.91
    Checking Pricing
         
    Safety Factor:OSHA 1910.147
    Packaging:1 Device
    Voltage (Volts):110 V
    Color:Red
    Dimensions:3.15 in W x 3.5 in L x 3.15 in D
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 65674
    • Color Red
    • Dimensions 3.15 in W x 3.5 in L x 3.15 in D
    • Voltage (Volts) 110 V
    • Safety Factor OSHA 1910.147
    • Packaging 1 Device
    Product Overview:
    10 Volt Brady Plug Device for 110V plugs.