Pentair Hoffman F66HB Bracket Hanger For Lay-In Wireway; 6 Inch x 6 Inch | Graybar Store
Pentair Hoffman - Bracket Hanger For Lay-In Wireway; 6 Inch x 6 Inch - F66HB
+ / - Hover over image to Zoom
Other Views

    Bracket Hanger For Lay-In Wireway; 6 Inch x 6 Inch

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66HB
    SKU: 88133137
    $28.04
    Checking Pricing
         
    Size:6 x 6 in.
    Fitting Type:Bracket Hanger
    Material Finish:Galvanized
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66HB
    • Size 6 x 6 in.
    • Fitting Type Bracket Hanger
    • Material Finish Galvanized
    • Materials Steel
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Grey bracket hanger fits 6.00 x 6.00 lay-in wireway.