Pentair Hoffman F66GDB Type 1 Wire Way Bracket Hanger | Graybar Store
Pentair Hoffman - Type 1 Wire Way Bracket Hanger - F66GDB
+ / - Hover over image to Zoom
Other Views

    Type 1 Wire Way Bracket Hanger

    Manufacturer: Pentair Hoffman
    Manufacturer #: F66GDB
    SKU: 88133132
    $34.65
    Checking Pricing
         
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Height (Inches):7.12
    Dimensions:15 L x 7.12 H in
    Brand or Series:Hoffman
    Length:15 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F66GDB
    • Dimensions 15 L x 7.12 H in
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Height (Inches) 7.12
    • Length 15 in.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Bracket Hanger, Dimensions: 15 L x 7.12 H in, Length: 15 in, NEMA Ratings: 1, Pre-Painted Steel, Gray Polyester Powder