Pentair Hoffman F44GSH Type 1 Wire Way Support Hanger | Graybar Store
Pentair Hoffman - Type 1 Wire Way Support Hanger - F44GSH
+ / - Hover over image to Zoom
Other Views

    Type 1 Wire Way Support Hanger

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GSH
    SKU: 88132996
    $8.20
    Checking Pricing
         
    Height (Inches):1
    Length:6.12 in.
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Width (Inches):1.5
    Brand or Series:Hoffman
    Dimensions:1.5 W x 6.12 L x 1 H in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GSH
    • Dimensions 1.5 W x 6.12 L x 1 H in
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Height (Inches) 1
    • Length 6.12 in.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • Width (Inches) 1.5
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Bracket Hanger, Dimensions: 1.5 W x 6.12 L x 1 H in, Length: 6.12 in, NEMA Ratings: 1, Pre-Painted Steel, Gray Polyester Powder
    100% Fluoropolymer Insulation Construction; Guaranteed 7% Insertion Loss improvement Over Category 6 Industry Standard-Increased Headroom of ACR & PSACR; TRU-Mark Print Legend Contains Markings from 0 to 1000 ft