Pentair Hoffman F44GDB Type 1 Wire Way Bracket Hanger | Graybar Store
Pentair Hoffman - Type 1 Wire Way Bracket Hanger - F44GDB
+ / - Hover over image to Zoom
Other Views

    Type 1 Wire Way Bracket Hanger

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GDB
    SKU: 88132993
    $14.84
    Checking Pricing
         
    Height (Inches):6
    Dimensions:10.5 L x 6 H in
    Brand or Series:Hoffman
    Length:10.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GDB
    • Dimensions 10.5 L x 6 H in
    • Brand or Series Hoffman
    • Height (Inches) 6
    • Length 10.5 in.
    • Materials Pre-Painted Steel
    • NEMA Ratings 1
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Bracket Hanger, Dimensions: 10.5 L x 6 H in, Length: 10.5 in, NEMA Ratings: 1, Galvanized Steel