Pass and Seymour (Legrand) PH122-B Bracket Box | Graybar Store
Pass and Seymour (Legrand) - Bracket Box - PH122-B
+ / - Hover over image to Zoom
Other Views

    Bracket Box

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: PH122-B
    SKU: 25712631
    $3.97
    Checking Pricing
         
    Opening:1
    Box Style:Rectangular
    Additional Features:Box Levelers; Bracket Countersink; Height Sight; Rear Stabilizer Legs; Side Stabilizer Tab
    Color:Grey
    Size:2.25 W x 3.75 D x 3.875 H in
    No. of Gangs:1-Gang
    Depth:3-7/8 in.
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # PH122-B
    • Color Grey
    • Size 2.25 W x 3.75 D x 3.875 H in
    • Additional Features Box Levelers; Bracket Countersink; Height Sight; Rear Stabilizer Legs; Side Stabilizer Tab
    • Box Style Rectangular
    • Depth 3-7/8 in.
    • No. of Gangs 1-Gang
    • Opening 1
    • Material Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PASS & SEYMOUR® Slater Bracket Box, Depth: 3.875 in, Opening: 1, Size: 3.75 x 2.25 x 3.875 in, Thermoplastic, No. of Gangs: 1