Unistrut P2543 HG Hot-Dipped Galvanized Bracket | Graybar Store
Unistrut - Hot-Dipped Galvanized Bracket - P2543 HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Bracket

    Manufacturer: Unistrut
    Manufacturer #: P2543 HG
    SKU: 97181727
    $89.60
    Checking Pricing
         
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Height (Inches):6-1/4
    Channel Dimensions (Inches):18 L
    Color / Finish:Hot Dipped Galvanized
    Weight:692 per 100 Pieces lb
    Dimensions:2 W x 13/16 D x 6-1/4 H in
    Depth:13/16 in
    Brand or Series:UNISTRUT
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches):2
    Hole Diameter (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2543 HG
    • Dimensions 2 W x 13/16 D x 6-1/4 H in
    • Type Bracket
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Channel Dimensions (Inches) 18 L
    • Color / Finish Hot Dipped Galvanized
    • Depth 13/16 in
    • Height (Inches) 6-1/4
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 692 per 100 Pieces lb
    • Width (Inches) 2
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Bracket, Hot Dipped Galvanized, Weight: 692 per 100 Pieces lb, Dimensions: 2 W x 13/16 D x 6-1/4 H in, Steel, Hole Diameter (Inches): 9/16 in