Cablofil (Legrand) FASC150BL Bracket Stacked for Multiple Levels of Support | Graybar Store
Cablofil (Legrand) - Bracket Stacked for Multiple Levels of Support - FASC150BL
+ / - Hover over image to Zoom
Other Views

    Bracket Stacked for Multiple Levels of Support

    Manufacturer: Cablofil (Legrand)
    Manufacturer #: FASC150BL
    SKU: 25204055
    $17.79
    Checking Pricing
         
    Height (Inches):8.6
    Size:150 mm
    Dimensions:6 W x 8.9 L x 8.6 H in
    Length:8.9 in.
    Use With:Ceiling Installation; Overhang Installation
    Width (Inches):6
    Material Finish:Black Powder Coated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Cablofil (Legrand)
    • Manufacturer # FASC150BL
    • Dimensions 6 W x 8.9 L x 8.6 H in
    • Size 150 mm
    • Height (Inches) 8.6
    • Length 8.9 in.
    • Material Finish Black Powder Coated
    • Width (Inches) 6
    • Use With Ceiling Installation; Overhang Installation
    • Country of Origin US - USA
    Product Overview:
    Cablofil® Bracket, Carbon Steel, Black Powder Coated, Dimensions: 6 W x 8.9 L x 8.6 H in