B-Line (Eaton) B194HDG Bracket | Graybar Store
B-Line (Eaton) - Bracket - B194HDG
+ / - Hover over image to Zoom
Other Views

    Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: B194HDG
    SKU: 25071048
    $103.21
    Checking Pricing
         
    Weight:210 lb
    Dimensions:3-3/4 W x 6-3/8 L in
    Brand or Series:B-Line; Eaton
    Length:6-3/8 in.
    Use With:B22 Channels; B24 Channels
    Width (Inches):3-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # B194HDG
    • Dimensions 3-3/4 W x 6-3/8 L in
    • Type Bracket
    • Brand or Series B-Line; Eaton
    • Length 6-3/8 in.
    Product Overview:
    Eaton® B-Line Bracket, Weight: 210 lb, Dimensions: 3-3/4 W x 6-3/8 L in