Unistrut P2452 HG Hot-Dipped Galvanized Brace | Graybar Store
Unistrut - Hot-Dipped Galvanized Brace - P2452 HG
+ / - Hover over image to Zoom
Other Views

    Hot-Dipped Galvanized Brace

    Manufacturer: Unistrut
    Manufacturer #: P2452 HG
    SKU: 99969737
    $15.47
    Checking Pricing
         
    Accommodates:1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    Color / Finish:Hot Dipped Galvanized
    Weight:277 per 100 Pieces lb
    Dimensions:1-5/8 W x 1/4 D x 7-1/4 L in
    Depth:1/4 in
    Brand or Series:UNISTRUT
    Use With:P1010 Channels; P4010 Channels; P5510 Channels
    Width (Inches):1-5/8
    Hole Diameter (Inches):9/16
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Unistrut
    • Manufacturer # P2452 HG
    • Dimensions 1-5/8 W x 1/4 D x 7-1/4 L in
    • Type Knee Brace
    • Accommodates 1/2 in Nuts; 1/2 x 15/16 in Hex Head Cap Screws
    • Brand or Series UNISTRUT
    • Color / Finish Hot Dipped Galvanized
    • Depth 1/4 in
    • Hole Diameter (Inches) 9/16
    • Materials Steel
    • Weight 277 per 100 Pieces lb
    • Width (Inches) 1-5/8
    • Use With P1010 Channels; P4010 Channels; P5510 Channels
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    UNISTRUT® Brace Bracket, Hot Dipped Galvanized, Weight: 277 per 100 Pieces lb, Dimensions: 1-5/8 W x 1/4 D x 7-1/4 L in, Steel, Hole Diameter (Inches): 9/16 in