GE Lighting 65R30/SP/MI-6PK BR30 65W Indoor Reflector Spot | Graybar Store
GE Lighting - BR30 65W Indoor Reflector Spot - 65R30/SP/MI-6PK
+ / - Hover over image to Zoom
Other Views

    BR30 65W Indoor Reflector Spot

    Manufacturer: GE Lighting
    Manufacturer #: 65R30/SP/MI-6PK
    SKU: 91007345
    $3.61
    Checking Pricing
         
    Wattage:65
    Rated Life (Hour):2000
    Initial Lumens:700
    Packaging:30 Per Case
    Alternate Manufacturer Part No.:20332
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # 65R30/SP/MI-6PK
    • Alternate Manufacturer Part No. 20332
    • Base Type Medium
    • Bulb Shape BR30
    • Initial Lumens 700
    • Rated Life (Hour) 2000
    Product Overview:
    GE soft white 65 watt R30 spotlight 1-pack with 2000 rated life hours.
    • Filament Type CC-6
    • Maximum Overall Length 5.37 Inch
    • Color Temperature 2600K