Hubbell Wiring Device - Kellems RF6500BR Box with TR Duplex Receptacle, Brass Cover | Graybar Store
Hubbell Wiring Device - Kellems - Box with TR Duplex Receptacle, Brass Cover - RF6500BR
+ / - Hover over image to Zoom
Other Views

    Box with TR Duplex Receptacle, Brass Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF6500BR
    SKU: 25405150
    $83.49
    Checking Pricing
         
    No. of Gangs:1-Gang
    Opening:Duplex Receptacle (1)
    Additional Features:Drop-In Rated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF6500BR
    • Additional Features Drop-In Rated
    • Materials Solid Brass
    • No. of Gangs 1-Gang
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Floor box kit, duplex receptacle, 15A 125V, 2-pole 3-wire grounding, brass cover.
    • Includes: box, duplex tamper-resistant receptacle and cover