Erico FMBS1824 Box Support, Floor-Mount, Steel, 4 or 4-11/16 in. Boxes | Graybar Store
Erico - Box Support, Floor-Mount, Steel, 4 or 4-11/16 in. Boxes - FMBS1824
+ / - Hover over image to Zoom
Other Views

    Box Support, Floor-Mount, Steel, 4 or 4-11/16 in. Boxes

    Manufacturer: Erico
    Manufacturer #: FMBS1824
    SKU: 25408234
    $11.21
    Checking Pricing
         
    Size:0.028 Thick in; 4 in; 4-11/16 (Box) in
    Depth:1-1/2 to 2-1/8 in.
    Packaging:10 per Pack
    Mounting Type:Floor Mount
    Stud Size (Inches):2-1/2 in. to 3-5/8 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # FMBS1824
    • Size 0.028 Thick in; 4 in; 4-11/16 (Box) in
    • Depth 1-1/2 to 2-1/8 in.
    • Mounting Type Floor Mount
    • Stud Size (Inches) 2-1/2 in. to 3-5/8 in.
    • Material Steel
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    CADDY® Floor Mount Box Support, Packaging: 10 per Pack, Steel, Stud Size (Inches): 2-1/2 in; 3-5/8 (Stud Wall Depth) in, Mounting Type: Floor Mount, Size: 0.028 Thick in; 4 in; 4-11/16 (Box) in