B-Line (Eaton) BBF18C Box Support, Floor Mount, BBF Floorstand, Cable Clip | Graybar Store
B-Line (Eaton) - Box Support, Floor Mount, BBF Floorstand, Cable Clip - BBF18C
+ / - Hover over image to Zoom
Other Views

    Box Support, Floor Mount, BBF Floorstand, Cable Clip

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BBF18C
    SKU: 25393337
    $287.86
    Checking Pricing
         
    Accommodates:6, 5-1/2, 3-5/8 and 2-1/2 in Stud Depths
    Size:18 (Center Height With Cable Clip) in
    Packaging:25 per Pack
    Mounting Type:Floor Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BBF18C
    • Size 18 (Center Height With Cable Clip) in
    • Accommodates 6, 5-1/2, 3-5/8 and 2-1/2 in Stud Depths
    • Mounting Type Floor Mount
    Product Overview:
    Eaton® B-Line Floor Mount Box Support, Packaging: 25 per Pack, Mounting Type: Floor Mount, Size: 18 (Center Height With Cable Clip) in