Thomas and Betts 52CMD18 BOX SUPPORT COVERS | Graybar Store
Thomas and Betts - BOX SUPPORT COVERS - 52CMD18
+ / - Hover over image to Zoom
Other Views

    BOX SUPPORT COVERS

    Manufacturer: Thomas and Betts
    Manufacturer #: 52CMD18
    SKU: 22041396
    $8.95
    Checking Pricing
         
    Raised (Inches):3/4 in
    No. of Gangs:2
    Shape:4 in Square
    Capacity (Cubic Inch):9.0 cu. in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 52CMD18
    • Capacity (Cubic Inch) 9.0 cu. in.
    • Materials Steel
    • No. of Gangs 2
    • Raised (Inches) 3/4 in
    Product Overview:
    Steel City® Double-Gang Outlet Box Cover, Steel, No. of Gangs: 2, Shape: 4 in Square, Raised (Inches): 3/4 in