Panduit PTSGB16 Adjustable Screw Gun Mounting Bracket, Pre-Galvanized Steel, Use with 1-1/2 to 2-1/8 in. Deep Boxes, 11 to 18 in. Stud Spacing | Graybar Store
Panduit - Adjustable Screw Gun Mounting Bracket, Pre-Galvanized Steel, Use with 1-1/2 to 2-1/8 in. Deep Boxes, 11 to 18 in. Stud Spacing - PTSGB16
+ / - Hover over image to Zoom
Other Views

    Adjustable Screw Gun Mounting Bracket, Pre-Galvanized Steel, Use with 1-1/2 to 2-1/8 in. Deep Boxes, 11 to 18 in. Stud Spacing

    Manufacturer: Panduit
    Manufacturer #: PTSGB16
    SKU: 25628009
    $3.26
    Checking Pricing
         
    Accommodates:11 to 18 in Stud Spacing Electrical Boxes
    Color:Silver
    Packaging:50 per Pack
    Use With:1-1/2 in D Electrical Boxes; 2-1/8 in D Electrical Boxes
    Mounting Type:Bracket Mount
    Material:Pre-Galvanized Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PTSGB16
    • Color Silver
    • Accommodates 11 to 18 in Stud Spacing Electrical Boxes
    • Mounting Type Bracket Mount
    • Material Pre-Galvanized Steel
    Product Overview:
    Adjustable Screw Gun Box Mounting Bracket, Packaging: 50 per Pack, Pre-Galvanized Steel, Mounting Type: Bracket Mount