Panduit Adjustable Screw Gun Mounting Bracket, Pre-Galvanized Steel, Use with 1-1/2 to 2-1/8 in. Deep Boxes | Graybar Store
Panduit - Adjustable Screw Gun Mounting Bracket, Pre-Galvanized Steel, Use with 1-1/2 to 2-1/8 in. Deep Boxes
+ / - Hover over image to Zoom
Other Views

    Adjustable Screw Gun Mounting Bracket, Pre-Galvanized Steel, Use with 1-1/2 to 2-1/8 in. Deep Boxes

    Manufacturer: Panduit
         

    • Manufacturer Panduit
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Accommodates
    Color
    Packaging
    Use With
    Mounting Type
    Material
    Price
    PTSGB16
    25628009
    11 to 18 in Stud Spacing Electrical Boxes
    Silver
    50 per Pack
    1-1/2 in D Electrical Boxes; 2-1/8 in D Electrical Boxes
    Bracket Mount
    Pre-Galvanized Steel
    $
    3
    .26
    /
    EA
    25628009
    Accommodates
    11 to 18 in Stud Spacing Electrical Boxes
    Color
    Silver
    Packaging
    50 per Pack
    Use With
    1-1/2 in D Electrical Boxes; 2-1/8 in D Electrical Boxes
    Mounting Type
    Bracket Mount
    Material
    Pre-Galvanized Steel
    $
    3
    .26
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    PTSGB24
    25628010
    17 to 26 in Stud Spacing Electrical Boxes
    Silver
    50 per Pack
    1-1/2 in D Electrical Boxes; 2-1/8 in D Electrical Boxes
    Bracket Mount
    Pre-Galvanized Steel
    $
    4
    .43
    /
    EA
    25628010
    Accommodates
    17 to 26 in Stud Spacing Electrical Boxes
    Color
    Silver
    Packaging
    50 per Pack
    Use With
    1-1/2 in D Electrical Boxes; 2-1/8 in D Electrical Boxes
    Mounting Type
    Bracket Mount
    Material
    Pre-Galvanized Steel
    $
    4
    .43
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25628009 SKU, 25628009 ANALYTICS...
    Packaging
    50 per Pack
    Use With
    1-1/2 in D Electrical Boxes; 2-1/8 in D Electrical Boxes
    Mounting Type
    Bracket Mount
    Material
    Pre-Galvanized Steel
    Price
    $
    3
    .26
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25628010 SKU, 25628010 ANALYTICS...
    Packaging
    50 per Pack
    Use With
    1-1/2 in D Electrical Boxes; 2-1/8 in D Electrical Boxes
    Mounting Type
    Bracket Mount
    Material
    Pre-Galvanized Steel
    Price
    $
    4
    .43
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available