B-Line (Eaton) BB8-24 Box Mounting Bracket | Graybar Store
B-Line (Eaton) - Box Mounting Bracket - BB8-24
+ / - Hover over image to Zoom
Other Views

    Box Mounting Bracket

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BB8-24
    SKU: 94005144
    $158.01
    Checking Pricing
         
    Use With:4 sq in Plaster Rings; 4-11/16 sq in Plaster Rings; Canadian Standard Boxes; U.S. Standard Boxes
    No. of Gangs:1; 2
    Packaging:25 per Pack
    Stud Size (Inches):24 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BB8-24
    • Materials Pre-Galvanized Steel
    • No. of Gangs 1; 2
    • Stud Size (Inches) 24 in
    Product Overview:
    Ruff-IN™ B-Line Box Mounting Bracket, Packaging: 25 per Pack, Stud Size (Inches): 24 in