Crouse Hinds (Eaton) TP7680 Box Mounted Bracket Fixture, 100W Lamp, Clear Glass Globe, Cast Guard | Graybar Store
Crouse Hinds (Eaton) - Box Mounted Bracket Fixture, 100W Lamp, Clear Glass Globe, Cast Guard - TP7680
+ / - Hover over image to Zoom
Other Views

    Box Mounted Bracket Fixture, 100W Lamp, Clear Glass Globe, Cast Guard

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: TP7680
    SKU: 97230956
    $64.94
    Checking Pricing
         
    Hub Size (Inches):1/2
    No. of Holes:5
    Wattage:100
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # TP7680
    • Fixture Type Vapor Proof
    • Hub Size (Inches) 1/2
    • Lamp Type Incandescent
    Product Overview:
    Vaporproof box mount bracket fixture with (5) 1/2 in. hubs and cast guarded clear globe for use with 100W incandescent lamps.
    • Durable die cast housing and guard for long product life
    • Powder paint finish for corrosive environments
    • Fixtures constructed of Die-Cast Aluminum, Screw on Guards are Zinc Die-Cast
    • Heat Resistant Clear Globe
    • UL Standard UL1598
    • UL Listed File No. E15625
    • cUL Standard CSA-C22.2 No 250.0
    • Suitable for Wet Locations
    • 100W max incandescent series is UL approved for 27W max SBCFL (equivalent to 100W incandescent)