RAB Lighting VX200DG VX Right Angle Bracket; Die Cast Aluminum, Incandescent, Clear Glass Globe and Cast Guard, Natural, 300W | Graybar Store
RAB Lighting - VX Right Angle Bracket; Die Cast Aluminum, Incandescent, Clear Glass Globe and Cast Guard, Natural, 300W - VX200DG
+ / - Hover over image to Zoom
Other Views

    VX Right Angle Bracket; Die Cast Aluminum, Incandescent, Clear Glass Globe and Cast Guard, Natural, 300W

    Manufacturer: RAB Lighting
    Manufacturer #: VX200DG
    SKU: 94018492
    $56.11
    Checking Pricing
         
    Wattage:300 W
    Hub Size (Inches):1/2; 3/4
    Additional Features:Heat Resistant; High Temperature Silicone Internal Gaskets; Junction Box with Sturdy Mounting Lugs
    Shape:Cylindrical
    Material:Die Cast Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer RAB Lighting
    • Manufacturer # VX200DG
    • Additional Features Heat Resistant; High Temperature Silicone Internal Gaskets; Junction Box with Sturdy Mounting Lugs
    • Fixture Type Vapor Proof
    • Hub Size (Inches) 1/2; 3/4
    • Lamp Type Incandescent
    • Shape Cylindrical
    • Wattage 300 W
    • Material Die Cast Aluminum
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    VX Box Mount Fixture, Lamp Type: Incandescent, Die Cast Aluminum, Shape: Cylindrical, Wattage: 300 W, Hub Size (Inches): 1/2 in; 3/4 in