Thomas and Betts CCB-FS Box-Mount 1-Gang Blank Weatherproof Cover | Graybar Store
Thomas and Betts - Box-Mount 1-Gang Blank Weatherproof Cover - CCB-FS
+ / - Hover over image to Zoom
Other Views

    Box-Mount 1-Gang Blank Weatherproof Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: CCB-FS
    SKU: 88220227
    $5.86
    Checking Pricing
         
    No. of Gangs:1
    Color:Silver
    Opening:Blank
    Mounting Position:Box Mount
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # CCB-FS
    • Color Silver
    • Materials Stamped Aluminum
    • Mounting Position Box Mount
    • No. of Gangs 1
    • Opening Blank
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    1-Gang stamped aluminum box-mount weatherproof blank cover.
    • Raintight when used with appropriate Red Dot covers
    • All covers packed with gasket and screws