B-Line (Eaton) BA50D Heavy Duty Electrical Box Hanger For Box With 1-1/2 in. Extension | Graybar Store
B-Line (Eaton) - Heavy Duty Electrical Box Hanger For Box With 1-1/2 in. Extension - BA50D
+ / - Hover over image to Zoom
Other Views

    Heavy Duty Electrical Box Hanger For Box With 1-1/2 in. Extension

    Manufacturer: B-Line (Eaton)
    Manufacturer #: BA50D
    SKU: 99568815
    $315.06
    Checking Pricing
         
    Size:1-1/2 (Extension) in
    Load Rating (Pound):70 lb.
    Packaging:25 per Box
    Use With:Octagonal/Square Boxes on 24 in Span
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # BA50D
    • Size 1-1/2 (Extension) in
    • Load Rating (Pound) 70 lb.
    • Packaging 25 per Box
    Product Overview:
    Eaton® BA50 Box Hanger, Packaging: 25 per Box, Load Rating (Pound): 70 lb