Pentair Hoffman 955AS Box Connector | Graybar Store
Pentair Hoffman - Box Connector - 955AS
+ / - Hover over image to Zoom
Other Views

    Box Connector

    Manufacturer: Pentair Hoffman
    Manufacturer #: 955AS
    SKU: 25359880
    Price pending
    Checking Pricing
         
    Height (Inches):9.62 in.
    Color:Black and Grey
    Use With:Enclosures
    Width (Inches):9.62 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 955AS
    • Color Black and Grey
    • Type Box Connector
    • Height (Inches) 9.62 in.
    • NEMA Ratings 12
    • Width (Inches) 9.62 in.
    • Material Steel
    • Use With Enclosures
    Product Overview:
    Pentair® Box Connector, Steel, Black/Grey, NEMA Ratings: 12