Samsung Techwin SNB-7004 Wisenet III Box Camera | Graybar Store
Samsung Techwin - Wisenet III Box Camera - SNB-7004
+ / - Hover over image to Zoom
Other Views

    Wisenet III Box Camera

    Manufacturer: Samsung Techwin
    Manufacturer #: SNB-7004
    SKU: 25655326
    $663.82
    Checking Pricing
         
    Additional Features:Bi-Directional Audio Support; Day and Night, Enhanced DIS, Defog; Simple focus; micro SD/SDHC/SDXC memory slot
    Color / Finish:Black/White
    Dimensions:2.62 H x 2.88 W x 5.82 D in
    Brand or Series:Wisenet III
    Resolution:2065 x 1565
    Voltage (Volts):12; 24
    Camera Type:3M Network
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Samsung Techwin
    • Manufacturer # SNB-7004
    • Dimensions 2.62 H x 2.88 W x 5.82 D in
    • Voltage (Volts) 12; 24
    • Additional Features Bi-Directional Audio Support; Day and Night, Enhanced DIS, Defog; Simple focus; micro SD/SDHC/SDXC memory slot
    • Brand or Series Wisenet III
    • Color / Finish Black/White
    • Camera Type 3M Network
    • Resolution 2065 x 1565
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wisenet III Box Camera, Camera Type: 3M Network, Resolution: 2065 x 1565, Dimensions: 2.62 H x 2.88 W x 5.82 D in, Black/White