Hubbell Power Systems PE10HDX005P3 PenCell® PE Style Enclosure Assembly, HDPE, Penta Head Bolts, 18-5/8 in. D | Graybar Store
Hubbell Power Systems - PenCell® PE Style Enclosure Assembly, HDPE, Penta Head Bolts, 18-5/8 in. D - PE10HDX005P3
+ / - Hover over image to Zoom
Other Views

    PenCell® PE Style Enclosure Assembly, HDPE, Penta Head Bolts, 18-5/8 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PE10HDX005P3
    SKU: 25203379
    $71.97
    Checking Pricing
         
    Logo:ELECTRIC WARNING DO NOT OPEN
    Nominal Opening Dimensions (Inches):10-1/8 in.
    Depth (Inches):18-5/8 in.
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PE10HDX005P3
    • Logo ELECTRIC WARNING DO NOT OPEN
    • Type PE Style
    • Additional Features Box and Cover
    • Brand PenCell
    • Depth (Inches) 18-5/8 in.
    • Materials High-Density Polyethylene
    • Nominal Opening Dimensions (Inches) 10-1/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PenCell™ PE style box and cover is 18-5/8 inch deep with a 10-1/8 inch opening. Box and cover is constructed of high density polyethylene. Cover has a log of ELECTRIC WARNING DO NOT OPEN