Hubbell Power Systems PE10HDH00009 PenCell® PE Style Enclosure Assembly, Round, HDPE, 18-5/8 in. D | Graybar Store
Hubbell Power Systems - PenCell® PE Style Enclosure Assembly, Round, HDPE, 18-5/8 in. D - PE10HDH00009
+ / - Hover over image to Zoom
Other Views

    PenCell® PE Style Enclosure Assembly, Round, HDPE, 18-5/8 in. D

    Manufacturer: Hubbell Power Systems
    Manufacturer #: PE10HDH00009
    SKU: 25119024
    $71.99
    Checking Pricing
         
    Logo:Blank
    Nominal Opening Dimensions (Inches):10-1/8 in.
    Depth (Inches):18-5/8 in.
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # PE10HDH00009
    • Logo Blank
    • Type PE Style
    • Additional Features Box and Cover
    • Brand PenCell
    • Depth (Inches) 18-5/8 in.
    • Materials Heavy Duty Polyethylene
    • Nominal Opening Dimensions (Inches) 10-1/8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PenCell™ PE style box and cover is 18-5/8 inch deep with a 10-1/8 inch opening. Round box and cover is constructed of high density polyethylene.