Hubbell Power Systems DT243636PCH00A33 PenCell® DT Style Enclosure Assembly, HDPE with Polymer Concrete Cover, 24 x 36 x 36 in. | Graybar Store
Hubbell Power Systems - PenCell® DT Style Enclosure Assembly, HDPE with Polymer Concrete Cover, 24 x 36 x 36 in. - DT243636PCH00A33
+ / - Hover over image to Zoom
Other Views

    PenCell® DT Style Enclosure Assembly, HDPE with Polymer Concrete Cover, 24 x 36 x 36 in.

    Manufacturer: Hubbell Power Systems
    Manufacturer #: DT243636PCH00A33
    SKU: 25626723
    $511.32
    Checking Pricing
         
    Depth (Inches):36 in.
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Additional Features:Box and Cover
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Power Systems
    • Manufacturer # DT243636PCH00A33
    • Type DT Style
    • Additional Features Box and Cover
    • Brand PenCell
    • Depth (Inches) 36 in.
    • Materials Heavy Duty Polyethylene
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    PenCell® DT style enclosure assembly has a box constructed of heavy duty polyethylene and a cover constructed of polymer concrete. Enclosure has an opening of 24 x 36 inches and is 36 inches deep.