Oldcastle Precast 32120101 Synertech® Duo Mold Underground Enclosure Box, 12-11/16 x 12-11/16 x 12 in. | Graybar Store
Oldcastle Precast - Synertech® Duo Mold Underground Enclosure Box, 12-11/16 x 12-11/16 x 12 in. - 32120101
+ / - Hover over image to Zoom
Other Views

    Synertech® Duo Mold Underground Enclosure Box, 12-11/16 x 12-11/16 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 32120101
    SKU: 99562670
    $111.07
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):12-11/16 x 12-11/16 in.
    Additional Features:Box Only
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 32120101
    • Color Grey
    • Additional Features Box Only
    • Brand Synertech Duo Mold
    • Depth (Inches) 12 in.
    • Materials Composite
    • Nominal Opening Dimensions (Inches) 12-11/16 x 12-11/16 in.
    • SAP Material Type ZSTD
    • Country of Origin CA - Canada
    Product Overview:
    Synertech® duo mold underground enclosure is constructed of a composite material. Box is 12 inches deep with a 12-11/16 x 12-11/16 inch opening. Alternate Manufacturer Number SYN1212 T 12