Oldcastle Precast 1000200 N40 Electrical Box, 28-1/4 W x 40-1/2 L x 14 in . D | Graybar Store
Oldcastle Precast - N40 Electrical Box, 28-1/4 W x 40-1/2 L x 14 in . D - 1000200
+ / - Hover over image to Zoom
Other Views

    N40 Electrical Box, 28-1/4 W x 40-1/2 L x 14 in . D

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000200
    SKU: 99508158
    $195.18
    Checking Pricing
         
    Depth (Inches):14 in.
    Nominal Opening Dimensions (Inches):28-1/4 x 40-1/2 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000200
    • Additional Features Box Only
    • Depth (Inches) 14 in.
    • Nominal Opening Dimensions (Inches) 28-1/4 x 40-1/2 in.
    • Country of Origin US - USA
    Product Overview:
    Christy® Box, Depth (Inches): 14 in, Nominal Opening Dimensions (Inches): 28-1/4 W x 40-1/2 L in