Oldcastle Precast 1000230 N48 Electrical Box, 34-3/4 W x 52-1/2 L x 14 in. D | Graybar Store
Oldcastle Precast - N48 Electrical Box, 34-3/4 W x 52-1/2 L x 14 in. D - 1000230
+ / - Hover over image to Zoom
Other Views

    N48 Electrical Box, 34-3/4 W x 52-1/2 L x 14 in. D

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000230
    SKU: 90011069
    $240.91
    Checking Pricing
         
    Depth (Inches):14
    Nominal Opening Dimensions (Inches):34-3/4 x 52-1/2 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000230
    • Additional Features Box Only
    • Depth (Inches) 14
    • Nominal Opening Dimensions (Inches) 34-3/4 x 52-1/2 in.
    Product Overview:
    Christy® Box, Depth (Inches): 14 in, Nominal Opening Dimensions (Inches): 34-3/4 W x 52-1/2 L in