Oldcastle Precast 1000370 F08 Curb Valve Box, 12 H x 8 I.D. in. | Graybar Store
Oldcastle Precast - F08 Curb Valve Box, 12 H x 8 I.D. in. - 1000370
+ / - Hover over image to Zoom
Other Views

    F08 Curb Valve Box, 12 H x 8 I.D. in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000370
    SKU: 90011049
    $25.92
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):12-1/4 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000370
    • Additional Features Box Only
    • Depth (Inches) 12 in.
    • Nominal Opening Dimensions (Inches) 12-1/4 in.
    • Country of Origin US - USA
    Product Overview:
    Christy® Box, Depth (Inches): 12 in, Nominal Opening Dimensions (Inches): 12-1/4 D in