Oldcastle Precast 1000090 N16 Pull Box, Rectangular, 15-5/8 W x 25-1/8 L x 12 in. D | Graybar Store
Oldcastle Precast - N16 Pull Box, Rectangular, 15-5/8 W x 25-1/8 L x 12 in. D - 1000090
+ / - Hover over image to Zoom
Other Views

    N16 Pull Box, Rectangular, 15-5/8 W x 25-1/8 L x 12 in. D

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000090
    SKU: 90001401
    $55.21
    Checking Pricing
         
    Depth (Inches):12
    Nominal Opening Dimensions (Inches):15-5/8 x 25-1/8 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000090
    • Additional Features Box Only
    • Depth (Inches) 12
    • Nominal Opening Dimensions (Inches) 15-5/8 x 25-1/8 in.
    Product Overview:
    Christy® Box, Depth (Inches): 12 in, Nominal Opening Dimensions (Inches): 15-5/8 W x 25-1/8 L in