Oldcastle Precast 02006005 Fibrelyte® Round Curb Valve Box, Composite, 8 x 12 in. | Graybar Store
Oldcastle Precast - Fibrelyte® Round Curb Valve Box, Composite, 8 x 12 in. - 02006005
+ / - Hover over image to Zoom
Other Views

    Fibrelyte® Round Curb Valve Box, Composite, 8 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 02006005
    SKU: 25637181
    $34.77
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):8 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 02006005
    • Type Curb Valve
    • Additional Features Box Only
    • Brand Fibrelyte
    • Depth (Inches) 12 in.
    • Materials Composite
    • Nominal Opening Dimensions (Inches) 8 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fibrelyte® underground round curb valve enclosure is constructed of a composite material. Underground box is 12 inches deep with a 8 inch opening. Alternate Manufacturer Number FL08.