Oldcastle Precast 1000415 G05 Bolt Down Traffic Box, 12 H x 10-3/8 I.D. in. | Graybar Store
Oldcastle Precast - G05 Bolt Down Traffic Box, 12 H x 10-3/8 I.D. in. - 1000415
+ / - Hover over image to Zoom
Other Views

    G05 Bolt Down Traffic Box, 12 H x 10-3/8 I.D. in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000415
    SKU: 25445858
    $47.88
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):13-13/16 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000415
    • Additional Features Box Only
    • Depth (Inches) 12 in.
    • Nominal Opening Dimensions (Inches) 13-13/16 in.
    • Country of Origin US - USA
    Product Overview:
    Christy® Box, Depth (Inches): 12 in, Nominal Opening Dimensions (Inches): 13-13/16 D in