Oldcastle Precast 32152101 Synertech® Duo Mold Box, 19-3/4 W x 32-3/4 L x 24 in. D | Graybar Store
Oldcastle Precast - Synertech® Duo Mold Box, 19-3/4 W x 32-3/4 L x 24 in. D - 32152101
+ / - Hover over image to Zoom
Other Views

    Synertech® Duo Mold Box, 19-3/4 W x 32-3/4 L x 24 in. D

    Manufacturer: Oldcastle Precast
    Manufacturer #: 32152101
    SKU: 25293882
    $244.51
    Checking Pricing
         
    Depth (Inches):24 in.
    Nominal Opening Dimensions (Inches):19-3/4 x 32-3/4 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 32152101
    • Additional Features Box Only
    • Depth (Inches) 24 in.
    • Nominal Opening Dimensions (Inches) 19-3/4 x 32-3/4 in.
    • Country of Origin CA - Canada
    Product Overview:
    Synertech® Duo Mold Box, Depth (Inches): 24 in, Nominal Opening Dimensions (Inches): 19-3/4 W x 32-3/4 L in