Oldcastle Precast 1000430 Christy® Round Traffic Valve Box, Reinforced Concrete, 13 x 12 in. | Graybar Store
Oldcastle Precast - Christy® Round Traffic Valve Box, Reinforced Concrete, 13 x 12 in. - 1000430
+ / - Hover over image to Zoom
Other Views

    Christy® Round Traffic Valve Box, Reinforced Concrete, 13 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000430
    SKU: 25255621
    $80.84
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):13 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000430
    • Type Traffic Valve
    • Additional Features Box Only
    • Brand Christy
    • Depth (Inches) 12 in.
    • Materials Reinforced Concrete
    • Nominal Opening Dimensions (Inches) 13 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Christy® underground round traffic valve enclosure is constructed of high density reinforced concrete. Underground box is 12 inches deep with a 13 inch opening. Alternate Manufacturer Number G08.