Oldcastle Precast 32132101 Synertech® Duo Mold Box, 16 W x 25-1/2 L x 12 in. D | Graybar Store
Oldcastle Precast - Synertech® Duo Mold Box, 16 W x 25-1/2 L x 12 in. D - 32132101
+ / - Hover over image to Zoom
Other Views

    Synertech® Duo Mold Box, 16 W x 25-1/2 L x 12 in. D

    Manufacturer: Oldcastle Precast
    Manufacturer #: 32132101
    SKU: 25093025
    $141.96
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):16 x 25-1/2 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 32132101
    • Additional Features Box Only
    • Depth (Inches) 12 in.
    • Nominal Opening Dimensions (Inches) 16 x 25-1/2 in.
    • Country of Origin CA - Canada
    Product Overview:
    Synertech® Duo Mold Box, Depth (Inches): 12 in, Nominal Opening Dimensions (Inches): 16 W x 25-1/2 L in