Oldcastle Precast 1000305 Christy® Straight Utility Box, Reinforced Concrete, 24 x 36 x 12 in. | Graybar Store
Oldcastle Precast - Christy® Straight Utility Box, Reinforced Concrete, 24 x 36 x 12 in. - 1000305
+ / - Hover over image to Zoom
Other Views

    Christy® Straight Utility Box, Reinforced Concrete, 24 x 36 x 12 in.

    Manufacturer: Oldcastle Precast
    Manufacturer #: 1000305
    SKU: 25085263
    $413.33
    Checking Pricing
         
    Depth (Inches):12 in.
    Nominal Opening Dimensions (Inches):24 x 36 in.
    Additional Features:Box Only
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Oldcastle Precast
    • Manufacturer # 1000305
    • Type Utility
    • Additional Features Box Only
    • Brand Christy
    • Depth (Inches) 12 in.
    • Materials Reinforced Concrete
    • Nominal Opening Dimensions (Inches) 24 x 36 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Christy® underground utility enclosure is constructed of high density reinforced concrete with a steel frame. Grey underground box is 12 inches deep with a 24 x 36 inch opening. Alternate Manufacturer Number B2436.