Protective Industrial Products 250-12-0300 Bouton Optical Lady Eva® Rimless Reading Magnifiers , +3.00, Clear Lens | Graybar Store
Protective Industrial Products - Bouton Optical Lady Eva® Rimless Reading Magnifiers , +3.00, Clear Lens - 250-12-0300
+ / - Hover over image to Zoom
Other Views

    Bouton Optical Lady Eva® Rimless Reading Magnifiers , +3.00, Clear Lens

    Manufacturer: Protective Industrial Products
    Manufacturer #: 250-12-0300
    SKU: 25468584
    $4.27
    Checking Pricing
         
    Lens Color:Clear
    Lens Coating:Anti-Scratch
    Additional Features:+ 3.00 Diopter
    Temple Color:Pink/Clear
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 250-12-0300
    • Additional Features + 3.00 Diopter
    • Lens Coating Anti-Scratch
    • Lens Color Clear
    • Materials Polycarbonate
    • Temple Color Pink/Clear
    • Country of Origin TW - Taiwan
    Product Overview:
    Lady Eva® Rimless safety readers with clear / pink temple, clear lens and anti-scratch / anti-fog coating with + 3.00 diopter.
    • Lightweight, rimless design provides all day user comfort
    • Pink rubber co-molded temples provide a secure fit
    • Molded nose bridge design to fit the vast majority of users
    • 10 Base curve lens
    • +3.00 Diopter
    • Meets ANSI Z87.1+